Specifications
Dimensions
- Overall Width3-1/2 in
Details
- Clutch Brake TypeMagnetic Brake, Magnetic Clutch
- Product TypesOn-Off Control
- SeriesERD
- Voltage Rating24 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)