Motion
0752790

FALK
0752790

UltraMax® Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, Solid Shaft Input Type
MI ITEM #01022126
MFR #0752790
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0752790

UltraMax® Inline Speed Reducer - Double Reduction, 17.09:1 Ratio, Solid Shaft Input Type
MI ITEM #01022126
MFR #0752790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030FC2A-17.09 DRIVE (17.37)

Specifications

  • Reducer Type
    Inline LS Drive
  • Ratio
    17.09:1
  • Actual Ratio
    17.37:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Maximum Output Torque
    5030 in-lbs @ 1750 rpm
  • Max Input Horsepower
    8.05 hp @ 1750 rpm
  • Nominal Ratio
    17.09:1
  • Series
    1000
  • Manufacturer Product Page
  • UPC_NO
    782934187889
  • Weight
    358.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text