Motion
6006-448-006

WARNER
6006-448-006

CBC-450-90, 2 Channels, 120/220/240/380/480 VAC
MI ITEM #01022132
MFR #6006-448-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
6006-448-006

CBC-450-90, 2 Channels, 120/220/240/380/480 VAC
MI ITEM #01022132
MFR #6006-448-006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6006-448-006 C/B CONTROL

Specifications

  • Product Types
    On-Off Control
  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Series
    ERD
  • Voltage Rating
    90 V dc
  • Overall Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text