Motion
6024-448-003

WARNER
6024-448-003

CBC-500-90, 2 Channels, 120 VAC
Mi Item #01022149
MFR #6024-448-003
Price$1,693.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
6024-448-003

CBC-500-90, 2 Channels, 120 VAC
Mi Item #01022149
MFR #6024-448-003

Mfr description
6024-448-003 C/B CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,693.12/each

Specifications

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Product Types
    Dual Torque Adjustable Power Supply
  • Series
    CBC-500
  • UPC_NO
    786582098009
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)