Specifications
Dimensions
- Maximum Output Torque4530 in-lbs @ 1750 rpm
- Ratio31.39:1
- Weight358.40 lbs
Details
- Input TypeSolid Shaft
- Manufacturer Product Page
- Max Input Horsepower4.05 hp @ 1750 rpm
- Reducer TypeInline LS Drive
- ReductionDouble
- Series1000
- UPC_NO782934187919
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)