Motion
0752794

FALK
0752794

UltraMax® Inline Speed Reducer - 38.44:1 Ratio, Solid Shaft Input Type, Triple Reduction
MI ITEM #01022178
MFR #0752794
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0752794

UltraMax® Inline Speed Reducer - 38.44:1 Ratio, Solid Shaft Input Type, Triple Reduction
MI ITEM #01022178
MFR #0752794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030FC3A-38.44 DRIVE (38.91)

Specifications

  • Reducer Type
    Inline LS Drive
  • Ratio
    38.44:1
  • Input Type
    Solid Shaft
  • Reduction
    Triple
  • Maximum Output Torque
    4410 in-lbs @ 1750 rpm
  • Max Input Horsepower
    3.15 hp @ 1750 rpm
  • Series
    1000
  • Manufacturer Product Page
  • Weight
    358.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text