Motion
1030FC3A-47.08

FALK
1030FC3A-47.08

UltraMax® Inline Speed Reducer - 47.08:1 Ratio, Solid Shaft Input Type, Triple Reduction
MI ITEM #01022190
MFR #1030FC3A-47.08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030FC3A-47.08

UltraMax® Inline Speed Reducer - 47.08:1 Ratio, Solid Shaft Input Type, Triple Reduction
MI ITEM #01022190
MFR #1030FC3A-47.08

Mfr description
1030FC3A-47.08 DRIVE (47.36)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Torque
    4840 in-lbs @ 1750 rpm
  • Ratio
    47.08:1
  • Weight
    358.40 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Max Input Horsepower
    2.84 hp @ 1750 rpm
  • Reducer Type
    Inline LS Drive
  • Reduction
    Triple
  • Series
    1000
  • UPC_NO
    782934187933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)