Motion
0752804

FALK
0752804

UltraMax® Inline Speed Reducer - 291.9:1 Ratio, Solid Shaft Input Type, Quadruple Reduction
MI ITEM #01022304
MFR #0752804
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0752804

UltraMax® Inline Speed Reducer - 291.9:1 Ratio, Solid Shaft Input Type, Quadruple Reduction
MI ITEM #01022304
MFR #0752804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1030FC4A-291.9 DRIVE (288.1)

Specifications

  • Reducer Type
    Inline LS Drive
  • Ratio
    291.9:1
  • Input Type
    Solid Shaft
  • Reduction
    Quadruple
  • Series
    1000
  • Manufacturer Product Page
  • Weight
    358.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text