Motion
27085
Silicone Sealant - Red, Silicone Base, 8 oz, Can, 24 hr Cure Time
Mi Item #01022655
MFR #27085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Red, Silicone Base, 8 oz, Can, 24 hr Cure Time
Mi Item #01022655
MFR #27085

Mfr description
27085 HI TEMP RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    8 oz

Details

  • Application
    Bonding, Caulking, Coating, Encapsulation, Gaskets, Insulating, Sealing
  • Chemical Base
    Silicone
  • Color
    Red
  • Cure Time
    24 hr
  • Operating Temperature Range
    -85 to +500 °F
  • Package Type
    Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)