1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
27105
Silicone Sealant - Red, Silicone Base, 10.3 oz, Cartridge, 24 hr Cure Time
MI ITEM #
01022810
MFR #
27105
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Silicone Sealants
Anti Seize Technology 27105
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
27105
Silicone Sealant - Red, Silicone Base, 10.3 oz, Cartridge, 24 hr Cure Time
MI ITEM #
01022810
MFR #
27105
Mfr description
27105 HI TEMP RED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Package Size
10.3 oz
Details
Application
Bonding, Caulking, Coating, Gaskets, Insulating, Sealing
Chemical Base
Silicone
Color
Red
Cure Time
24 hr
Operating Temperature Range
-85 to +500 °F
Package Type
Cartridge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items