Motion
27107
Silicone Sealant - Blue, Acetoxy Base, Cartridge, 10.3 oz, 24 hr Cure Time, Form: Non-slump Paste
MI ITEM #01022825
MFR #27107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Blue, Acetoxy Base, Cartridge, 10.3 oz, 24 hr Cure Time, Form: Non-slump Paste
MI ITEM #01022825
MFR #27107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
27107 BLUE

Specifications

  • Color
    Blue
  • Application
    Bonding, Caulking, Coating, Encapsulation, Gaskets, Insulating, Sealing
  • Cure Time
    24 hr
  • Operating Temperature Range
    -85 to +450 °F
  • Package Size
    10.3 oz
  • Package Type
    Cartridge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought