Motion
272
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #01023482
MFR #272
Price$205.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #01023482
MFR #272

Mfr description
195542 27270 272 THREADLOCKER 250 ML BO
  • Withstands temperatures to 450°F
  • Provides a fast cure on most surfaces, including as received fasteners
  • Recommended for bolts up to 1-1/2 in (36 mm) in diameter
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.04/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Shear Strength
    2102 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Permanent Threadlocking
  • Breakaway Torque Strength
    200 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    60 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    220 in
  • Product Form
    Liquid
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340272705
  • Viscosity
    9500 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)