Motion
27642
Polyacrylate Oil Seal - Solid, 2.750 in Shaft Dia., 5.501 in OD, 1.375 in Overall Width, CRWA2 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01024969
MFR #27642
Price$135.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 2.750 in Shaft Dia., 5.501 in OD, 1.375 in Overall Width, CRWA2 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01024969
MFR #27642

Mfr description
27642 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip") and Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.70/each

Specifications

Dimensions

  • Outside Diameter
    5.501 in
  • Overall Width
    1.375 in
  • Shaft Diameter
    2.750 in
  • Weight
    0.88 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    CRWA2 Design
  • Design Type
    CRWA2
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311028684
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)