1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Anti Seize Technology
28010
PTFE Tape - 25 ft Long, Color: White
Mi Item #
01026435
MFR #
28010
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
Anti Seize Technology 28010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anti Seize Technology
28010
PTFE Tape - 25 ft Long, Color: White
Mi Item #
01026435
MFR #
28010
Mfr description
28010 3/8 X 25'
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
25 ft
Details
Application
Pipe Sealing
Color
White
Operating Temperature Range
-450 to +600 °F
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items