1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARDNER BENDER
46-421
Standard Cable Tie - Natural, Nylon, 20.78 in Length, 175 lbs Tensile Strength
MI ITEM #
01027575
MFR #
46-421
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
GARDNER BENDER 46-421
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARDNER BENDER
46-421
Standard Cable Tie - Natural, Nylon, 20.78 in Length, 175 lbs Tensile Strength
MI ITEM #
01027575
MFR #
46-421
Mfr description
46-421 50/BAG .3W X 21.50L WIRE TIE
Heavy-duty design offers 120 lbs of tensile strength
Patented DoubleLock™ design ensures 50% greater tensile strength
Ultraviolet black (UVB) ties resist harmful light rays and are primarily for outdoor use
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
20.78 in
Maximum Bundle Diameter
5.51 in
Tensile Strength
175 lbs
Width
0.35 in
Details
Cable Tie Type
Standard
Color
Natural
Material
Nylon
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items