Motion
FD4128308
FD4128308
MI ITEM #01028444
MFR #FD4128308
Price$107.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FD4128308
MI ITEM #01028444
MFR #FD4128308

Mfr description
28308 4226S COB SQUARE 5/8X4-1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.25/each

Specifications

Dimensions

  • Overall Length
    4-1/2 in
  • Shank Height
    5/8 in
  • Shank Width
    5/8 in

Details

  • Cutting Direction
    Right Hand
  • Material Grade
    M42
  • Series
    4226
  • Tip Material
    Cobalt Steel
  • Tool Bit Type
    Square Tool Bit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)