Motion
MC2-14

WARNER
MC2-14

Permanent Magnet Mechanical Clutch - 1/4 in Bore, 40.89 mm Length
MI ITEM #01028510
MFR #MC2-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC2-14

Permanent Magnet Mechanical Clutch - 1/4 in Bore, 40.89 mm Length
MI ITEM #01028510
MFR #MC2-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1/4 in
  • Bore Size
    0.2500 in, 6.35 mm
  • Overall Length
    40.89 mm

Details

  • Clutch Type
    Permanent Magnet
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    1 to 20 in-oz
  • UPC_NO
    786582563859

Overview

Mfr description
MC2-14 MAGNETIC CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought