1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
MC4-38
Mechanical Clutch - 0.3750 in Bore
MI ITEM #
01028514
MFR #
MC4-38
Price
$1,082.38
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Mechanical Clutches and Brakes
WARNER MC4-38
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
MC4-38
Mechanical Clutch - 0.3750 in Bore
MI ITEM #
01028514
MFR #
MC4-38
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,082.38
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.3750 in
Bore Size
0.3750 in, 9.53 mm
Details
Max Rpm
1800 rpm
Maximum Speed
1800 rpm
Series
MC
Series / Type
MC
Torque Range
0.5 to 10
UPC_NO
786582563903
Overview
Mfr description
MC4-38 MAGNETIC CLUTCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought