Overview
Mfr description
MC4-12 MAGNETIC CLUTCH
Specifications
- Clutch TypePermanent Magnet
- Max Rpm1800 rpm
- Bore Diameter
- Bore Size0.5000 in, 12.70 mm
- Overall Length57.4 mm
- SeriesMC
- UPC_NO786582563880
- Keyway Size1/8 in
- Maximum Speed1800 rpm
- Series / TypeMC
- Torque Range0.5 to 10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data