Motion
MC5-58

WARNER
MC5-58

Permanent Magnet Mechanical Clutch - 0.6250 in Bore, 80.77 mm Length
MI ITEM #01028540
MFR #MC5-58
Price$1,462.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC5-58

Permanent Magnet Mechanical Clutch - 0.6250 in Bore, 80.77 mm Length
MI ITEM #01028540
MFR #MC5-58

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,462.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Bore Size
    0.6250 in, 15.88 mm
  • Keyway Size
    3/16 in
  • Overall Length
    80.77 mm

Details

  • Clutch Type
    Permanent Magnet
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    1 to 25
  • UPC_NO
    786582564047

Overview

Mfr description
MC5-58 MAGNETIC CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought