Motion
MC5-78

WARNER
MC5-78

Permanent Magnet Mechanical Clutch - 0.8750 in Bore, 80.77 mm Length
MI ITEM #01028548
MFR #MC5-78
List Price$2,038.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC5-78

Permanent Magnet Mechanical Clutch - 0.8750 in Bore, 80.77 mm Length
MI ITEM #01028548
MFR #MC5-78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,038.18/each for your price

Overview

Mfr description
MC5-78 MAGNETIC CLUTCH

Specifications

  • Clutch Type
    Permanent Magnet
  • Max Rpm
    1800 rpm
  • Bore Diameter
  • Bore Size
    0.8750 in, 22.23 mm
  • Overall Length
    80.77 mm
  • Series
    MC
  • UPC_NO
    786582564054
  • Keyway Size
    3/16 in
  • Maximum Speed
    1800 rpm
  • Series / Type
    MC
  • Torque Range
    1 to 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought