Motion
MC6-1

WARNER
MC6-1

Permanent Magnet Mechanical Clutch - 1.0000 in Bore, 80.77 mm Length
MI ITEM #01028570
MFR #MC6-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
MC6-1

Permanent Magnet Mechanical Clutch - 1.0000 in Bore, 80.77 mm Length
MI ITEM #01028570
MFR #MC6-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Bore Size
    1.0000 in, 25.40 mm
  • Keyway Size
    1/4 in
  • Overall Length
    80.77 mm

Details

  • Clutch Type
    Permanent Magnet
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Series
    MC
  • Series / Type
    MC
  • Torque Range
    2 to 65
  • UPC_NO
    786582564108

Overview

Mfr description
MC6-1 MAGNETIC CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought