Motion
28400
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #01028776
MFR #28400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #01028776
MFR #28400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    2090 (Polycarbonate) psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Transparent
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • Viscosity
    5,100 cP
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
233200 28400 3108 UV ADHES 25 ML SYR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought