Specifications
Dimensions
- Manufacturer Reducer Size1020
- Ratio5.055:1
- Weight12.60 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934012754
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934012754
Overview
Mfr description
RK1020F2A-5.06 HS RATIO KIT (5.055)