Motion
RK1020F2A-6.20 HS RATIO KIT (6.283)

FALK
RK1020F2A-6.20 HS RATIO KIT (6.283)

Speed Reducer Ratio Kit - Series: UltraMax®, 1020 Reducer Size, Ratio Kit
Mi Item #01028926
MFR #RK1020F2A-6.20 HS RATIO KIT (6.283)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK1020F2A-6.20 HS RATIO KIT (6.283)

Speed Reducer Ratio Kit - Series: UltraMax®, 1020 Reducer Size, Ratio Kit
Mi Item #01028926
MFR #RK1020F2A-6.20 HS RATIO KIT (6.283)

Mfr description
RK1020F2A-6.20 HS RATIO KIT (6.283)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    1020
  • Ratio
    6.283:1
  • Weight
    12.41 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934012761
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934012761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)