Overview
Mfr description
RK1020F2A-7.59 HS RATIO KIT (7.588)
Specifications
- Product TypesRatio Kit
- SeriesUltraMax®
- Manufacturer Reducer Size1020
- Ratio7.588:1
- Manufacturer Product Page
- Manufacturer Upc Number782934012778
- Weight12.60 lbs, 2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data