Specifications
Dimensions
- Manufacturer Reducer Size1020
- Ratio9.385:1
- Weight12.60 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934012785
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934012785
Overview
Mfr description
RK1020F2A-9.30 HS RATIO KIT (9.385)