Overview
Mfr description
RK1020F2A-11.39 HS RATIO KIT (11.50)
Specifications
- Product TypesRatio Kit
- SeriesUltraMax®
- Manufacturer Reducer Size1020
- Ratio11.5:1
- Manufacturer Product Page
- Manufacturer Upc Number782934012792
- Weight12.83 lbs, 5.85
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data