Specifications
Dimensions
- Manufacturer Reducer Size1020
- Ratio17.2:1
- Weight13.04 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934012815
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934012815
Overview
Mfr description
RK1020F2A-17.09 HS RATIO KIT (17.20)