Overview
Mfr description
RK1030F2A-20.93 HS RATIO KIT (21.12)
Specifications
- Product TypesRatio Kit
- SeriesUltraMax®
- Manufacturer Reducer Size1030
- Ratio21.12:1
- Manufacturer Product Page
- Manufacturer Upc Number782934015595
- Weight19.13 lbs, 8.75
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data