Specifications
Dimensions
- Manufacturer Reducer Size1030
- Ratio31.06:1
- Weight19.53 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934015618
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934015618
Overview
Mfr description
RK1030F2A-31.39 HS RATIO KIT (31.06)