Specifications
Dimensions
- Manufacturer Reducer Size1020
- Ratio31.39:1
- Weight18.90 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934012853
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934012853
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)