Overview
Mfr description
RK1030F3A-47.08 HS RATIO KIT (47.36)
Specifications
- Product TypesRatio Kit
- SeriesUltraMax®
- Manufacturer Reducer Size1030
- Ratio47.36:1
- Manufacturer Product Page
- Manufacturer Upc Number782934015632
- Weight24.48 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data