Motion
RK1030F3A-57.66 HS RATIO KIT (56.97)

FALK
RK1030F3A-57.66 HS RATIO KIT (56.97)

Speed Reducer Ratio Kit - Series: UltraMax®, 1030 Reducer Size, Ratio Kit
Mi Item #01030204
MFR #RK1030F3A-57.66 HS RATIO KIT (56.97)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
RK1030F3A-57.66 HS RATIO KIT (56.97)

Speed Reducer Ratio Kit - Series: UltraMax®, 1030 Reducer Size, Ratio Kit
Mi Item #01030204
MFR #RK1030F3A-57.66 HS RATIO KIT (56.97)

Mfr description
RK1030F3A-57.66 HS RATIO KIT (56.97)
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    1030
  • Ratio
    56.97:1
  • Weight
    15.00 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934015649
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Ratio Kit
  • Series
    UltraMax®
  • UPC_NO
    782934015649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)