Specifications
Dimensions
- Manufacturer Reducer Size1030
- Ratio86.22:1
- Weight25.20 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number782934015663
- Product TypeSpeed Reducer Rebuild Kits & Replacement Parts
- Product TypesRatio Kit
- SeriesUltraMax®
- UPC_NO782934015663
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)