Specifications
Dimensions
- Manufacturer Reducer Size2060, 2070
- Weight224.00 lbs
Details
- Bracket Flange TypeMotor Bracket
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- UPC_NO782934008900
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)