Motion
SIDEPLATE RH F1080/90

FALK
SIDEPLATE RH F1080/90

0421719 Speed Reducer Side Plate - Reducer Size: 2080F/2090F, UltraMax® Series
MI ITEM #01030370
MFR #SIDEPLATE RH F1080/90
Price$218.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SIDEPLATE RH F1080/90

0421719 Speed Reducer Side Plate - Reducer Size: 2080F/2090F, UltraMax® Series
MI ITEM #01030370
MFR #SIDEPLATE RH F1080/90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$218.51/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2080F/2090F
  • Weight
    20.00 lbs

Details

  • Bracket Flange Type
    Side Plate
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934008948
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934008948

Overview

Mfr description
2080/2090F SIDE PLATE R.H.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought