Specifications
Dimensions
- Manufacturer Reducer Size2060, 2070, 2100, 2110
- Weight117.00 lbs
Details
- Manufacturer Product Page
- Product TypeSpeed Reducer Bases
- UPC_NO782934008993
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)