Specifications
Dimensions
- Manufacturer Reducer Size2080, 2090, 2120, 2130
- Weight111.96 lbs
Details
- Manufacturer Product Page
- Product TypeSpeed Reducer Bases
- UPC_NO782934009020
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)