Specifications
Dimensions
- Manufacturer Reducer Size2040F/2050F
- Weight29.70 lbs
Details
- Bracket Flange TypeSide Plate
- Manufacturer Product Page
- Manufacturer Upc Number782934009105
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltraMax®
- UPC_NO782934009105
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)