Motion
SIDEPLATE LH F1020/30

FALK
SIDEPLATE LH F1020/30

0421966 Speed Reducer Side Plate - Reducer Size: 1020F/1030F, UltraMax® Series
MI ITEM #01030503
MFR #SIDEPLATE LH F1020/30
Price$264.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
SIDEPLATE LH F1020/30

0421966 Speed Reducer Side Plate - Reducer Size: 1020F/1030F, UltraMax® Series
MI ITEM #01030503
MFR #SIDEPLATE LH F1020/30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$264.62/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    1020F/1030F
  • Weight
    13.44 lbs

Details

  • Bracket Flange Type
    Side Plate
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934009112
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934009112

Overview

Mfr description
1020/1030F SIDE PLATE L.H.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought