Motion
BRACKET MOTOR F1080-90

FALK
BRACKET MOTOR F1080-90

Speed Reducer Motor Bracket - Reducer Size: 2080, 2090
Mi Item #01030577
MFR #BRACKET MOTOR F1080-90
Price$4,906.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BRACKET MOTOR F1080-90

Speed Reducer Motor Bracket - Reducer Size: 2080, 2090
Mi Item #01030577
MFR #BRACKET MOTOR F1080-90

Mfr description
MB2080/2090F MTR BRACKET SLOTTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,906.63/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2080, 2090
  • Weight
    386.10 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • UPC_NO
    782934009167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)