Motion
ASSY MB2040/2050F2/3 MOTOR BRACKET

FALK
ASSY MB2040/2050F2/3 MOTOR BRACKET

0775952 Speed Reducer Motor Bracket - Reducer Size: 2040F/2050F, UltraMax® Series
Mi Item #01030989
MFR #ASSY MB2040/2050F2/3 MOTOR BRACKET
Price$713.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2040/2050F2/3 MOTOR BRACKET

0775952 Speed Reducer Motor Bracket - Reducer Size: 2040F/2050F, UltraMax® Series
Mi Item #01030989
MFR #ASSY MB2040/2050F2/3 MOTOR BRACKET

Mfr description
MB2040/2050F2/3 MTR BRACKET 140/180 BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$713.57/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2040F/2050F
  • Weight
    108.23 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934028960
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934028960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)