Motion
ASSY MB2040/2050F2/3 MTR BKT 280 BOLTED

FALK
ASSY MB2040/2050F2/3 MTR BKT 280 BOLTED

0775955 Speed Reducer Motor Bracket - Reducer Size: 2040F/2050F, UltraMax® Series
MI ITEM #01031020
MFR #ASSY MB2040/2050F2/3 MTR BKT 280 BOLTED
Your Price$1,110.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2040/2050F2/3 MTR BKT 280 BOLTED

0775955 Speed Reducer Motor Bracket - Reducer Size: 2040F/2050F, UltraMax® Series
MI ITEM #01031020
MFR #ASSY MB2040/2050F2/3 MTR BKT 280 BOLTED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,110.06/each(List $1,276.57)

Overview

Mfr description
MB2040/2050F2/3 MTR BRACKET 280 BOLTED

Specifications

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Reducer Size
    2040F/2050F
  • Series
    UltraMax®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934028991
  • UPC_NO
    782934028991
  • Weight
    160.20 lbs
  • Product Type
    Speed Reducer Mounting Brackets & Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text