Specifications
Dimensions
- Manufacturer Reducer Size2060F
- Weight106.20 lbs
Details
- Bracket Flange TypeMotor Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934029011
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltraMax®
- UPC_NO782934029011
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)