Motion
29018
Pipe Thread Sealant - 1 pt, Brush Top Can, Yellow Color
Mi Item #01031051
MFR #29018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 1 pt, Brush Top Can, Yellow Color
Mi Item #01031051
MFR #29018

Mfr description
29018 1 PT BRUSH TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    1 pt (US)

Details

  • Color
    Yellow
  • Operating Temperature Range
    -50 to +400 °F
  • Package Type
    Brush Top Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)