Motion
ASSY MB2060F2/3 MTR BRACKET 250 BOLTED

FALK
ASSY MB2060F2/3 MTR BRACKET 250 BOLTED

0775959 Speed Reducer Motor Bracket - Reducer Size: 2060F, UltraMax® Series
MI ITEM #01031079
MFR #ASSY MB2060F2/3 MTR BRACKET 250 BOLTED
Your Price$828.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2060F2/3 MTR BRACKET 250 BOLTED

0775959 Speed Reducer Motor Bracket - Reducer Size: 2060F, UltraMax® Series
MI ITEM #01031079
MFR #ASSY MB2060F2/3 MTR BRACKET 250 BOLTED

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$828.22/each(List $1,200.92)

Overview

Mfr description
MB2060F2/3 MTR BRACKET 250 BOLTED

Specifications

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Reducer Size
    2060F
  • Series
    UltraMax®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029035
  • UPC_NO
    782934029035
  • Weight
    134.23 lbs
  • Product Type
    Speed Reducer Mounting Brackets & Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text