Specifications
Dimensions
- Manufacturer Reducer Size1020F/1030F
- Weight1.68 lbs
Details
- Bracket Flange TypeMounting Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934014598
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltraMax®
- UPC_NO782934014598
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)