Motion
ASSY MB2060F2/3 MTR BRACKET 280 BOLTED

FALK
ASSY MB2060F2/3 MTR BRACKET 280 BOLTED

0775960 Speed Reducer Motor Bracket - Reducer Size: 2060F, UltraMax® Series
Mi Item #01031089
MFR #ASSY MB2060F2/3 MTR BRACKET 280 BOLTED
Price$1,141.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
ASSY MB2060F2/3 MTR BRACKET 280 BOLTED

0775960 Speed Reducer Motor Bracket - Reducer Size: 2060F, UltraMax® Series
Mi Item #01031089
MFR #ASSY MB2060F2/3 MTR BRACKET 280 BOLTED

Mfr description
MB2060F2/3 MTR BRACKET 280 BOLTED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,141.85/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2060F
  • Weight
    1345.66 lbs

Details

  • Bracket Flange Type
    Motor Bracket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934029042
  • Product Type
    Speed Reducer Mounting Brackets & Flanges
  • Series
    UltraMax®
  • UPC_NO
    782934029042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)