Specifications
Dimensions
- Manufacturer Reducer Size2070F
- Weight3.84 lbs
Details
- Bracket Flange TypeMounting Bracket
- Manufacturer Product Page
- Manufacturer Upc Number782934014666
- Product TypeSpeed Reducer Mounting Brackets & Flanges
- SeriesUltraMax®
- UPC_NO782934014666
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)